Shop All Shaft Collars
Ntn
Eccentric Locking Collar
Mfr # EL206-104
Zoro # G809156431
product price: $7.95
/ea
Sold in multiples of 4 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31.75 mm
- Outside Dia. 62 mm
- Width 35.7 mm
- Operating Temp. Range -40 to 120 deg C
- Type Rou
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # EL206-104
- Zoro # G809156431
- Country of Origin Japan
- Category Shaft Collars
Dimensions
Bore Dia. | 31.75 mm |
Outside Dia. | 62 mm |
Width | 35.7 mm |
Details
Operating Temp. Range | -40 to 120 deg C |
Type | Rou |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- SIOUX TOOLS REVERSE VALVE UNIT (SP506408)
- FLEXZILLA Air Hose, 3/8" x 50, 3/8" MNPT Fittings (HFZ3850YW3)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- NTN Eccentric Locking Collar (EL206-102)
- NTN Eccentric Locking Collar (EL205-100)
- NTN Eccentric Locking Collar (EL207 1-1/4W8)
- NTN Eccentric Locking Collar (EL206-1-1/4 W8)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- NTN Eccentric Locking Collar - 2.7362 In Od X 0.72 In W (EL210-1-15/16W8)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3 In, Steel (H2C-300)
- Ntn Couplings, Collars, & Adapters