Shop All Shaft Collars
Ntn
Eccentric Locking Collar - 3.2677 In Od X 0.874 In W
Mfr # EL311-203
Zoro # G309156320
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Locki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # EL311-203
- Zoro # G309156320
- Country of Origin Japan
- Category Shaft Collars
Details
Material | Steel |
Type | Locki |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Adapter 1/2" Female Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1502-08-08-FG)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- NTN Eccentric Locking Collar (EL207-107 1-7/16)
- NTN Eccentric Locking Collar (EL206-1-1/4 W8)
- NTN Eccentric Locking Collar (EL206-102)
- NTN Eccentric Locking Collar - 2.7362 In Od X 0.72 In W (EL210-1-15/16W8)
- NTN Eccentric Locking Collar (EL205-100)
- GLOBAL GSC-106-B Set Screw Collar (GSC-106-B)
- Ntn Couplings, Collars, & Adapters