Shop All Angular Contact Bearings
Ntn
Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open
Mfr # 7308DB
Zoro # G609145024
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type A
- Dynamic Load Capacity (N) 16400 lbf73000 N73.00 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7308DB
- Zoro # G609145024
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | A |
Dynamic Load Capacity (N) | 16400 lbf73000 N73.00 kN |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- SPEEDAIRE Starter (CC1041147)
- PARKER Air Dryer, Membrane, 20 CFM, 1/2 In (AD0200-35)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- Ntn Ball Bearings