Shop All Needle Roller Bearings
Ntn
Drawn Cup Needle Roller Brg - Single Sealed; 18 Mm Id X 24 Mm Od X 14 Mm W
Mfr # HK1814L
Zoro # G809146722
original price:
$8.55
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Bore Type Rou
- Static Load Capacity (N) 2450 lbf10900 N10.90 kN
- Cage Material Steel
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HK1814L
- Zoro # G809146722
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Bore Type | Rou |
Static Load Capacity (N) | 2450 lbf10900 N10.90 kN |
Cage Material | Steel |
Temp. Range (F) | -40 to 250 ºF |
Dynamic Load Capacity (N) | 1870 lbf8300 N8.30 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- DYNABRADE Valve Seat (51945)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width (MR16 2RS)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (JH-1616)
- Ntn Needle Roller Bearings