Shop All Needle Roller Bearings
Ntn
Drawn Cup Needle Roller Brg - 28 Mm Id X 35 Mm Od X 33 Mm W
Mfr # 7E-HKS28X35X33
Zoro # G809146753
$11.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Cage Material Steel
- Temp. Range (F) -40 to 250 ºF
- Bore Type Rou
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7E-HKS28X35X33
- Zoro # G809146753
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Cage Material | Steel |
Temp. Range (F) | -40 to 250 ºF |
Bore Type | Rou |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- DAYTON DC Gearmotor, 202.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 90V DC Voltage (6Z418)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32 (MR32)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- Ntn Roller Bearings