Shop All Needle Roller Bearings
Ntn
Drawn Cup Needle Roller Brg - 25 Mm Id X 32 Mm Od X 38 Mm W
Mfr # 7E-HKS25X32X38 ZW
Zoro # G209146681
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Draw
- Temp. Range (F) -40 to 250 ºF
- Bore Type Rou
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7E-HKS25X32X38 ZW
- Zoro # G209146681
- Country of Origin Japan
- Category Needle Roller Bearings
Details
Type | Draw |
Temp. Range (F) | -40 to 250 ºF |
Bore Type | Rou |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-41-G)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- ZORO SELECT FHP Sheave, AK154-QT (AK154)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- TORRINGTON NRB Drawn Cup Full Complement (B-1612)
- Ntn Needle Roller Bearings