Shop All Needle Roller Bearings
Ntn
Drawn Cup Needle Roller Brg - 18 Mm Id X 25 Mm Od X 20 Mm W
Mfr # HMK1820
Zoro # G209115519
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Draw
- Outside Dia. (mm) 25 mm
- Width (In.) 20 mm
- Cage Material Steel
- Max. RPM 8500 rpm Grease/13000 rpm Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HMK1820
- Zoro # G209115519
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Outside Dia. (mm) | 25 mm |
Width (In.) | 20 mm |
Details
Type | Draw |
Cage Material | Steel |
Max. RPM | 8500 rpm Grease/13000 rpm Oil |
Number of Rows | 1 |
Temp. Range (F) | -40 to 120 deg C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (2.00DXPSR01.00)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- NTN Machined Ring Needle Roller Bearing W/ Inner Ring - 25 Mm Id X 42 Mm Od X 17 Mm W (NA4905)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- INA Needle Brg, Drawn Cup, Bore 25mm, OD 32mm (HK2512-B)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B188 OH)
- Ntn Roller Bearings