Shop All Angular Contact Bearings
Ntn
Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W, Double Shielded
Mfr # 5302AZZ
Zoro # G509113895
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5302AZZ
- Zoro # G509113895
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 3200 lbf14200 N14.20 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- SKF Angular Contact Ball Bearings (7302B)
- Ntn Ball Bearings