Shop All Angular Contact Bearings
Ntn
Double Row Angular Contact Brg - 12 Mm Id X 32 Mm Od X 15.9 Mm W; Open
Mfr # 3201
Zoro # G909145052
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12.7 mm
- Outside Dia. 40 mm
- Width 28.6 mm
- Type Round Bore Light Duty
- Bearing Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3201
- Zoro # G909145052
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12.7 mm |
Outside Dia. | 40 mm |
Width | 28.6 mm |
Details
Type | Round Bore Light Duty |
Bearing Material | Hardened Steel |
Dynamic Load Capacity (N) | 9600 N |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 2 Micron, PK2 (933467Q)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- TB WOODS FHP Sheave, BK60 x 3/4 (BK6034)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- Ntn Angular Contact Bearings