Shop All Spherical Roller Bearings
Ntn
Disc Bearing, 1.77 In. Bore
Mfr # DS209TTR6JA
Zoro # G6957754
original price:
$91.79
10% off
new price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -13 Degrees to 250 Degrees F
- Dynamic Load Capacity 7,938 lb
- Bore Tolerance +0/-0.0005 in
- Lubrication Shell Alvania #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # DS209TTR6JA
- Zoro # G6957754
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Outside Dia. Tolerance | +0/-0.0006 in |
Bore Dia. | 1.77 in |
Width | 1.186 in |
Outside Dia. | 3.5433 in |
Overall Width | 1.687 in |
Bore Size Tolerance | +/-0.0005 in |
Bore Diameter | 1.77 in |
Outside Diameter | 3.395 in |
For Shaft Size | 1 49/64 in |
Bore Size | 1.77 in |
Description
Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.77 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.395 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TTR6JA, Bore Size Tolerance +/-0.0005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,938 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- ZORO SELECT Variable Pitch V-Belt Pulley, 4.75" O.D. (1VP50X1/2)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Brass Cage (22226 CY C3 W33)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Steel Cage (22226 BD1 W33)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- NSK Spherical Roller Bearing (24048 CAME4C3S11)
- SKF SKF-22214 CCK W33 C3, Spherical Roller Brgs, 22214 CCK W33 C3 (22214 CCK W33 C3)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- Ntn Spherical Roller Bearings