Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1.5 In. Sq. Bore
Mfr # DS211TT6
Zoro # G1999322
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Square Bore, Spherical Outer Ring
- Cage Material Steel
- Bore Dia. 1.5 in
- Outside Dia. 3.4921 in
- Width 1.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # DS211TT6
- Zoro # G1999322
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 3.4921 in |
Width | 1.685 in |
Outside Dia. Tolerance | +0/-0.0006 in |
Bore Size | 1.531 in |
Outside Diameter | 4.123 in |
Overall Width | 1.75 in |
For Shaft Size | 1 1/2 in |
Bore Diameter | 1.531 in |
Bore Size Tolerance | +/-0.005 in |
Description
Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.531 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.123 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS211TT6, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NTN Radial Ball Bearing, Shielded, 9mm Bore (609JX2ZZ/1K)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6203LLB/15.875C3/L627)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- NTN Radial Ball Brg, 6314, 70mm Bore, Alloy Stl (7MC3-6314C3)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305LU C4)
- SKF Single Row Ball Brgs (6307ZC3)
- Ntn Ball Bearings