Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1.5 In. Hex Bore
Mfr # HPS108GPB
Zoro # G1515911
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Spherical Outer Ring
- Bore Dia. 1.5 in
- Cage Material Steel
- Outside Dia. 3.5433 in
- Width 1.1811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPS108GPB
- Zoro # G1515911
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 3.5433 in |
Width | 1.1811 in |
Outside Dia. Tolerance | +0/-0.0006 in |
Outside Diameter | 3.543 in |
For Shaft Size | 1 1/4 in |
Bore Size Tolerance | +/-0.0008 in |
Bore Diameter | 1.535 in |
Overall Width | 1.181 in |
Bore Size | 1.535 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.535 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.181 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS108GPB, Bore Size Tolerance +/-0.0008 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 35,000 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 3,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- ENERPAC B/U Washer, Fits Enerpac (B1334565)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN NTN 6005 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005 2Z)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- NTN Medium Size Ball Bearing (6211 2RS C3)
- NTN Radial Ball Bearing, Open, 60mm Bore Dia (6212C3)
- SKF SKF 6212 2RS C3, Single Row Ball Bearings (6212 2RS C3)
- Ntn Radial Ball Bearings