Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1.25 In. Hex Bore
Mfr # HPC104TPA
Zoro # G1527854
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Cylindrical Outer Ring
- Bore Dia. 1.25 in
- Cage Material Steel
- Outside Dia. 3.1496 in
- Width 1.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # HPC104TPA
- Zoro # G1527854
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 3.1496 in |
Width | 1.437 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Size | 1.279 in |
Bore Size Tolerance | +/-0.005 in |
Outside Diameter | 3.149 in |
Bore Diameter | 1.279 in |
Overall Width | 1.437 in |
For Shaft Size | 1 1/4 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.279 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC104TPA, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 520 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Solenoid, 200 deg Max Temp (032192)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- NTN R20Z, RadialDeep Groove Ball Brg 125 In Id X 225 In Od X 05 In W Double Shielded (R20Z)
- NTN Radial Ball Bearing, Nylon, 1.0620 In. W (205VVA)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- NTN NTN 6000LLU CS19/1E, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Sealed (6000LLU CS19/1E)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- Ntn Ball Bearings