Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1.25 In. Hex Bore
Mfr # HPC103TPA
Zoro # G2706654
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Cylindrical Outer Ring
- Cage Material Steel
- Bore Dia. 1.25 in
- Outside Dia. 3.5433 in
- Width 1.435 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPC103TPA
- Zoro # G2706654
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 3.5433 in |
Width | 1.435 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Size | 1.283 in |
For Shaft Size | 1 1/4 in |
Bore Size Tolerance | +/-0.005 in |
Bore Diameter | 1.283 in |
Overall Width | 1.435 in |
Outside Diameter | 3.543 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.283 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.435 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC103TPA, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 39,000 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 470 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- WESTWARD Slide Hammer (PUS400A-USG-2)
- FESTO Standards-Based Cylinder DSNU-16-50-PPS-A (DSNU-16-50-PPS-A)
- GATES PowerGrip Timing Belts, 170XL037 (170XL037)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- NTN NTN 6203 C3, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Open, NTN 6203 C3 (6203 C3)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- NTN NTN 6004ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Double Shielded (6004ZZ)
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305 C3)
- Ntn Radial Ball Bearings