Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1.125 In. Hex Bore
Mfr # HPS102GPE
Zoro # G0767067
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Spherical Outer Ring
- Cage Material Steel
- Bore Dia. 1.125 in
- Outside Dia. 2.8346 in
- Width 0.9843 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPS102GPE
- Zoro # G0767067
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125 in |
Outside Dia. | 2.8346 in |
Width | 0.9843 in |
Outside Dia. Tolerance | +0/-0.0005 in |
For Shaft Size | 1 1/8 in |
Outside Diameter | 2.834 in |
Overall Width | 0.984 in |
Bore Diameter | 1.153 in |
Bore Size Tolerance | +/-0.005 in |
Bore Size | 1.153 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.153 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 0.984 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS102GPE, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 25,700 N, Flange Size Not Applicable, For Shaft Size 1 1/8 in, ISO Rating Class 0, Maximum Speed 730 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- D&D Timing Belt, 5M, 15 x 700mm PL, T140 (700-5M-15)
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 96 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV1)
- NTN NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded (6310Z)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6207 NR JEM)
- Ntn Ball Bearings