Shop All Angular Contact Bearings
Ntn
Disc Bearing, 1 In. Sq. Bore
Mfr # DS208TT9
Zoro # G6909131
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Outside Dia. 3.1496 in
- Width 1.437 in
- Cage Material Steel
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # DS208TT9
- Zoro # G6909131
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 3.1496 in |
Width | 1.437 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 1.03 in |
Outside Diameter | 3.149 in |
Overall Width | 1.437 in |
Bore Size Tolerance | +/-0.005 in |
Bore Size | 1.03 in |
For Shaft Size | 1 in |
Description
Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.03 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT9, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- WILKERSON Bowl (GRP-95-089)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK102C6)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7210CTRDULP4)
- Ntn Angular Contact Bearings