Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1 In. Hex Bore
Mfr # HPC100TR
Zoro # G2430242
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Cylindrical Outer Ring
- Cage Material Steel
- Bore Dia. 1 in
- Outside Dia. 2.4409 in
- Width 0.9449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPC100TR
- Zoro # G2430242
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2.4409 in |
Width | 0.9449 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 2.44 in |
Bore Size Tolerance | +/-0.005 in |
Bore Diameter | 1.023 in |
For Shaft Size | 1 in |
Overall Width | 0.944 in |
Bore Size | 1.023 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.023 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 0.944 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC100TR, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,500 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 730 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, NA13687-2 (NA13687-2)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer (FBS66)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- NTN NTN 608ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608ZZ)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z C3)
- NTN NTN 6202 2Z16C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202 2Z16C3 (6202 2Z16C3)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- FAFNIR Radial Ball Bearing, #204KLD (204KLD)
- Ntn Ball Bearings