Shop All Radial Ball Bearings
Ntn
Disc Bearing, 1 In. Hex Bore
Mfr # HPC100TP
Zoro # G0948893
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Cylindrical Outer Ring
- Cage Material Steel
- Bore Dia. 1 in
- Outside Dia. 2.4409 in
- Width 0.9449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPC100TP
- Zoro # G0948893
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2.4409 in |
Width | 0.9449 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 1.027 in |
For Shaft Size | 1 in |
Overall Width | 0.944 in |
Bore Size Tolerance | +/-0.005 in |
Bore Size | 1.027 in |
Outside Diameter | 2.44 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.027 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 0.944 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC100TP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,500 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 4,850 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309ZZ (6309 ZZ/C3 PRX)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- NTN NTN 6003ZD2PX31V25, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25)
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6202LLBC3/L627)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- Ntn Radial Ball Bearings