Shop All Radial Ball Bearings
Ntn
Disc Bearing, 0.875 In. Hex Bore
Mfr # HPS014GP
Zoro # G2514425
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Hex Bore, Spherical Outer Ring
- Cage Material Steel
- Bore Dia. 0.875 in
- Outside Dia. 2.0472 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # HPS014GP
- Zoro # G2514425
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.875 in |
Outside Dia. | 2.0472 in |
Width | 1 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Size | 0.897 in |
Outside Diameter | 2.047 in |
Bore Diameter | 0.897 in |
For Shaft Size | 7/8 in |
Bore Size Tolerance | +/-0.005 in |
Overall Width | 1 in |
Description
Agricultural Disc Bearing, Bore Shape Hex, Bore Size 0.897 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.047 in, Overall Width 1 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS014GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,000 N, Flange Size Not Applicable, For Shaft Size 7/8 in, ISO Rating Class 0, Maximum Speed 5,900 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Seals, Inch (S1000)
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- FESTO Adapter AD-G3/4-3/4NPT-I (AD-G3/4-3/4NPT-I)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- NTN NTN 6201ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Shielded (6201ZZ)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- NTN Disc Bearing, 0.6875 In. Hex Bore (SBX04A18LLMCS41/#02)
- NTN NTN 6203 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 2RS (6203 2RS)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- SKF SKF 6307ZC3 HT51, Single Row Ball Bearings (6307ZC3 HT51)
- Ntn Ball Bearings