Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Brg
Mfr # NU2214
Zoro # G709116344
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Type Cylindrical Roller Bearing
- Temp. Range (F) -40 to 250 ºF
- Tolerance ISO Class 0 (RBEC 1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # NU2214
- Zoro # G709116344
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Pressed Steel |
Type | Cylindrical Roller Bearing |
Temp. Range (F) | -40 to 250 ºF |
Tolerance | ISO Class 0 (RBEC 1) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFS50)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925385, Pressure Line, 10 micron, Outside-In (MF0058380)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.35 in OD (903B)
- DURA-PRIME HEX VBelt, AA, 05 x 514in OC (AA48)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Ntn Roller Bearings