Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, Bore 95 mm
Mfr # NU219G1C3
Zoro # G0328011
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95 mm
- Outside Dia. 170 mm
- Width 32 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NU219G1C3
- Zoro # G0328011
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 170 mm |
Width | 32 mm |
Shoulder Height (mm) | 121 mm |
Outer Ring Inside Dia. (mm) | 151.5 mm |
Outside Dia. Tolerance | -0.001 |
Inner Ring Outside Dia. (In.) | 4.4685 in |
Outer Ring Inside Dia. (In.) | 5.9646 in |
Inner Ring Outside Dia. (mm) | 113.5 mm |
Shoulder Height (In.) | 4.764 in |
Housing Fillet Radius | 2 mm |
Overall Width | 32 mm |
Outside Diameter | 170 mm |
Bore Diameter | 95 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Inner Ring Outside Diameter | 106 mm |
Shaft Fillet Radius | 3.5 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outer Ring Inside Diameter | 159 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 106 mm, Lubricant Material Grease, Oil, Maximum Speed 4,000 RPM Grease, 4,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 159 mm, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 140in PL, T160 (1400XH400)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- GREENLEE Wrench, Combo Ratchet 15/16 (0354-22)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Roller Brg (NU2211)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- Ntn Cylindrical Roller Bearings