Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, Bore 90 mm
Mfr # NU318G1C3
Zoro # G2788003
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 190 mm
- Width 43 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU318G1C3
- Zoro # G2788003
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Shoulder Height (In.) | 4.921 in |
Inner Ring Outside Dia. (mm) | 115 mm |
Outer Ring Inside Dia. (In.) | 6.4961 in |
Inner Ring Outside Dia. (In.) | 4.5276 in |
Shoulder Height (mm) | 125 mm |
Outside Dia. Tolerance | -0.0012 |
Outer Ring Inside Dia. (mm) | 165 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Shaft Fillet Radius | 4 mm |
Outer Ring Inside Diameter | 177 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Overall Width | 43 mm |
Housing Fillet Radius | 2.5 mm |
Bore Diameter | 90 mm |
Inner Ring Outside Diameter | 103 mm |
Outside Diameter | 190 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 103 mm, Lubricant Material Grease, Oil, Maximum Speed 3,700 RPM Grease, 4,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 177 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- Ntn Cylindrical Roller Bearings