Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, Bore 40 mm
Mfr # NU308G1C3
Zoro # G1737906
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NU308G1C3
- Zoro # G1737906
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outer Ring Inside Dia. (mm) | 77.5 mm |
Shoulder Height (In.) | 2.299 in |
Shoulder Height (mm) | 58.4 mm |
Outer Ring Inside Dia. (In.) | 3.0512 in |
Outside Dia. Tolerance | -0.0006 |
Inner Ring Outside Dia. (mm) | 53.5 mm |
Inner Ring Outside Dia. (In.) | 2.1063 in |
Outer Ring Inside Diameter | 82 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 40 mm |
Shaft Fillet Radius | 2.5 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Inner Ring Outside Diameter | 48 mm |
Outside Diameter | 90 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1.5 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 48 mm, Lubricant Material Grease, Oil, Maximum Speed 8,000 RPM Grease, 9,400 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 82 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Gauge Inflator 120Psi (17850)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Ntn Roller Bearings