Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, Bore 25 mm
Mfr # NU205EAT2X
Zoro # G3433096
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 15 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU205EAT2X
- Zoro # G3433096
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Shoulder Height (In.) | 1.378 in |
Inner Ring Outside Dia. (mm) | 32 mm |
Inner Ring Outside Dia. (In.) | 1.2598 in |
Outside Dia. Tolerance | -0.0005 |
Outer Ring Inside Dia. (In.) | 1.772 in |
Outer Ring Inside Dia. (mm) | 45 mm |
Shoulder Height (mm) | 35 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Inside Diameter | 47 mm |
Outside Diameter | 52 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Housing Fillet Radius | 0.6 mm |
Inner Ring Outside Diameter | 29 mm |
Overall Width | 15 mm |
Bore Diameter | 25 mm |
Shaft Fillet Radius | 1.5 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 29 mm, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 16,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 47 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) (ZY900)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Ntn Roller Bearings