Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 72 mm OD
Mfr # NU306EAG1C3
Zoro # G410869898
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- Overall Width 19 mm
- Bearing Industry Number 306
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NU306EAG1C3
- Zoro # G410869898
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Overall Width | 19 mm |
Outside Diameter | 72 mm |
Bore Diameter | 30 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
Bearing Industry Number | 306 |
System of Measurement | Metric |
Item | Cylindrical Roller Bearing |
Ring Material | Chrome Steel |
Number of Rows | One |
Bore Type | Cylindrical |
ISO Rating | Class 0 |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EXEF081008)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI GY (PLG07525-300)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- Ntn Cylindrical Roller Bearings