Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 200 mm OD
Mfr # NU222EAG1C3
Zoro # G310869929
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- Bore Diameter 110 mm
- Ring Material Chrome Steel
- Overall Width 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU222EAG1C3
- Zoro # G310869929
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Diameter | 110 mm |
Overall Width | 38 mm |
Outside Diameter | 200 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
Ring Material | Chrome Steel |
Item | Cylindrical Roller Bearing |
Bearing Industry Number | 222 |
Bore Type | Cylindrical |
ISO Rating | Class 0 |
Number of Rows | One |
System of Measurement | Metric |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2218 K)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Ntn Roller Bearings