Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 160 mm OD
Mfr # NU315EAT2XC3
Zoro # G110869877
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Nylon
- Bore Diameter 75 mm
- Overall Width 37 mm
- Ring Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU315EAT2XC3
- Zoro # G110869877
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Diameter | 75 mm |
Overall Width | 37 mm |
Outside Diameter | 160 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Nylon |
Ring Material | Chrome Steel |
Item | Cylindrical Roller Bearing |
Bearing Industry Number | 315 |
ISO Rating | Class 0 |
System of Measurement | Metric |
Bore Type | Cylindrical |
Number of Rows | One |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Nylon, Closure Not Applicable, Number of Rows One, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- Ntn Roller Bearings