Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 160 mm OD
Mfr # NU315EAG1C3
Zoro # G010870010
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- ISO Rating Class 0
- System of Measurement Metric
- Overall Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NU315EAG1C3
- Zoro # G010870010
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Overall Width | 37 mm |
Bore Diameter | 75 mm |
Outside Diameter | 160 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
ISO Rating | Class 0 |
System of Measurement | Metric |
Number of Rows | One |
Bore Type | Cylindrical |
Bearing Industry Number | 315 |
Ring Material | Chrome Steel |
Item | Cylindrical Roller Bearing |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- FOSTER FIH Series, Unvalved Plugs (FH22MB)
- MAKITA Inner Flange (224378-9)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- Ntn Cylindrical Roller Bearings