Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 160 mm OD
Mfr # NU218EAG1C3
Zoro # G410870030
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- Overall Width 30 mm
- Ring Material Chrome Steel
- ISO Rating Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU218EAG1C3
- Zoro # G410870030
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Overall Width | 30 mm |
Outside Diameter | 160 mm |
Bore Diameter | 90 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
Ring Material | Chrome Steel |
ISO Rating | Class 0 |
Bore Type | Cylindrical |
System of Measurement | Metric |
Bearing Industry Number | 218 |
Item | Cylindrical Roller Bearing |
Number of Rows | One |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- D&D 72" Outside Length, 2/3" Top Width, 1 Ribs (BX69)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- Ntn Cylindrical Roller Bearings