Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 140 mm OD
Mfr # NU216EAG1C3
Zoro # G310870000
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- Outside Diameter 140 mm
- Ring Material Chrome Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU216EAG1C3
- Zoro # G310870000
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Outside Diameter | 140 mm |
Bore Diameter | 80 mm |
Overall Width | 26 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
Ring Material | Chrome Steel |
System of Measurement | Metric |
Item | Cylindrical Roller Bearing |
Bore Type | Cylindrical |
Number of Rows | One |
ISO Rating | Class 0 |
Bearing Industry Number | 216 |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X50X7-RLS35-S (30X50X7-RLS35-S)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7.5HP, 400-480V, Altivar 212 AC Drive (ATV212HU55N4)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- BOWER Cylindrical Roller Bearing - 46.449 Mm Id X 79.375 Mm Od X 19 Mm W, Open (R1506EL)
- Ntn Roller Bearings