Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Roller Bearing, 130 mm OD
Mfr # NU215EAG1C3
Zoro # G110870057
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Chrome Steel
- Cage Material Brass
- Ring Material Chrome Steel
- Outside Diameter 130 mm
- Bore Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU215EAG1C3
- Zoro # G110870057
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Outside Diameter | 130 mm |
Bore Diameter | 75 mm |
Overall Width | 25 mm |
Details
Roller Material | Chrome Steel |
Cage Material | Brass |
Ring Material | Chrome Steel |
Item | Cylindrical Roller Bearing |
Bore Type | Cylindrical |
ISO Rating | Class 0 |
System of Measurement | Metric |
Bearing Industry Number | 215 |
Number of Rows | One |
Number of Inner Ring Flanges | 0 |
Description
Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C4 (NJ-306 C/4)
- Ntn Cylindrical Roller Bearings