Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 95mm
Mfr # NN3019KC1NAP4
Zoro # G3910681
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 95 mm
- Outside Dia. 145 mm
- Width 37 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3019KC1NAP4
- Zoro # G3910681
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 145 mm |
Width | 37 mm |
Outer Ring Inside Dia. (mm) | 132 mm |
Outside Dia. Tolerance | -9 |
Outer Ring Inside Dia. (In.) | 5.1969 in |
Housing Fillet Radius | 2 mm |
Bore Diameter | 95 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 145 mm |
Outer Ring Inside Diameter | 134 mm |
Inner Ring Outside Diameter | 103 mm |
Overall Width | 37 mm |
Shaft Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3019, Bore Diameter 95 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 103 mm, Lubricant Material Grease, Oil, Maximum Speed 4,300 RPM Grease, 5,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 134 mm, Outside Diameter 145 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- SKF Cylindrical Roller Bearings (NU224)
- Ntn Cylindrical Roller Bearings