Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 90mm
Mfr # NN3018KC1NAP4
Zoro # G4107275
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 140 mm
- Width 37 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3018KC1NAP4
- Zoro # G4107275
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 140 mm |
Width | 37 mm |
Outside Dia. Tolerance | -9 |
Outer Ring Inside Dia. (mm) | 127 mm |
Outer Ring Inside Dia. (In.) | 5 in |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 140 mm |
Inner Ring Outside Diameter | 98 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 90 mm |
Outer Ring Inside Diameter | 129 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 37 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3018, Bore Diameter 90 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 98 mm, Lubricant Material Grease, Oil, Maximum Speed 4,500 RPM Grease, 5,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 129 mm, Outside Diameter 140 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.9 inch OD (65V590SK)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/4 In. H (TRCF55)
- FAFNIR Radial Ball Bearing, #204K (204K)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- Ntn Roller Bearings