Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 85mm
Mfr # NN3017KC1NAP4
Zoro # G3929913
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85 mm
- Outside Dia. 130 mm
- Width 34 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3017KC1NAP4
- Zoro # G3929913
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 130 mm |
Width | 34 mm |
Outer Ring Inside Dia. (In.) | 4.6457 in |
Outside Dia. Tolerance | -9 |
Outer Ring Inside Dia. (mm) | 118 mm |
Inner Ring Outside Diameter | 91.5 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 85 mm |
Overall Width | 34 mm |
Outer Ring Inside Diameter | 119 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Outside Diameter | 130 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3017, Bore Diameter 85 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 91.5 mm, Lubricant Material Grease, Oil, Maximum Speed 4,800 RPM Oil, 5,600 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 119 mm, Outside Diameter 130 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1760mm PL, T220 (1760-8M-30)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- Ntn Cylindrical Roller Bearings