Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 80mm
Mfr # NN3016KC1NAP4
Zoro # G4154954
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 125 mm
- Width 34 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NN3016KC1NAP4
- Zoro # G4154954
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 125 mm |
Width | 34 mm |
Outer Ring Inside Dia. (mm) | 113 mm |
Outer Ring Inside Dia. (In.) | 4.4488 in |
Outside Dia. Tolerance | -9 |
Shaft Fillet Radius | 1.5 mm |
Outer Ring Inside Diameter | 114 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Inner Ring Outside Diameter | 86.5 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 80 mm |
Outside Diameter | 125 mm |
Overall Width | 34 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3016, Bore Diameter 80 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 86.5 mm, Lubricant Material Grease, Oil, Maximum Speed 5,100 RPM Grease, 5,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 114 mm, Outside Diameter 125 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS MULTI-PURPOSE 7oz PANEL ADHESIVE (SE39747)
- CLIMAX METAL PRODUCTS SDA-137 Step Down Clamp-On Adapter (SDA-137)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- SUPCO Molded Cogged V Belt, AX45 (AX45)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN Cylindrical Roller Brg (NU2211)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- Ntn Cylindrical Roller Bearings