Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 75mm
Mfr # NN3015KC1NAP4
Zoro # G3886443
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 115 mm
- Width 30 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3015KC1NAP4
- Zoro # G3886443
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 115 mm |
Width | 30 mm |
Outer Ring Inside Dia. (In.) | 4.1339 in |
Outside Dia. Tolerance | -8 |
Outer Ring Inside Dia. (mm) | 105 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Inner Ring Outside Diameter | 81.5 mm |
Outside Diameter | 115 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Overall Width | 30 mm |
Shaft Fillet Radius | 1.5 mm |
Outer Ring Inside Diameter | 106 mm |
Bore Diameter | 75 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3015, Bore Diameter 75 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 81.5 mm, Lubricant Material Grease, Oil, Maximum Speed 5,400 RPM Grease, 6,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 106 mm, Outside Diameter 115 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1923M (1923M)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- Ntn Roller Bearings