Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 70mm
Mfr # NN3014KC1NAP4
Zoro # G3934594
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Outside Dia. 110 mm
- Width 30 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3014KC1NAP4
- Zoro # G3934594
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 30 mm |
Outer Ring Inside Dia. (mm) | 100 mm |
Outer Ring Inside Dia. (In.) | 3.937 in |
Outside Dia. Tolerance | -8 |
Outside Diameter | 110 mm |
Inner Ring Outside Diameter | 76.5 mm |
Shaft Fillet Radius | 1.5 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Outer Ring Inside Diameter | 101 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 70 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 30 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3014, Bore Diameter 70 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 76.5 mm, Lubricant Material Grease, Oil, Maximum Speed 5,800 RPM Grease, 6,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 101 mm, Outside Diameter 110 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- Ntn Cylindrical Roller Bearings