Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 65mm
Mfr # NN3013KC1NAP4
Zoro # G4205022
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65 mm
- Outside Dia. 100 mm
- Width 26 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3013KC1NAP4
- Zoro # G4205022
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 100 mm |
Width | 26 mm |
Outer Ring Inside Dia. (In.) | 3.5827 in |
Outside Dia. Tolerance | -8 |
Outer Ring Inside Dia. (mm) | 91 mm |
Outside Diameter | 100 mm |
Inner Ring Outside Diameter | 71.5 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Overall Width | 26 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Outer Ring Inside Diameter | 92 mm |
Bore Diameter | 65 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3013, Bore Diameter 65 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 71.5 mm, Lubricant Material Grease, Oil, Maximum Speed 6,200 RPM Grease, 7,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 92 mm, Outside Diameter 100 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1/2, PK3 (EP121608)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R14VV C3)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/8" (L07578)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205 C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg (NU2211)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ308 C3 (NJ-308 C/3)
- Ntn Roller Bearings