Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 60mm
Mfr # NN3012KC1NAP4
Zoro # G3979945
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 95 mm
- Width 26 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3012KC1NAP4
- Zoro # G3979945
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 26 mm |
Outer Ring Inside Dia. (mm) | 86.1 mm |
Outer Ring Inside Dia. (In.) | 3.3898 in |
Outside Dia. Tolerance | -8 |
Outer Ring Inside Diameter | 87 mm |
Outside Diameter | 95 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Inner Ring Outside Diameter | 66.5 mm |
Overall Width | 26 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3012, Bore Diameter 60 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 66.5 mm, Lubricant Material Grease, Oil, Maximum Speed 6,700 RPM Grease, 7,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 87 mm, Outside Diameter 95 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- NATIONAL Small Bore Inch Seal, 473259 (473259)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- SKF Cylindrical Roller Bearings (NJ2206)
- Ntn Roller Bearings