Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 55mm
Mfr # NN3011KC1NAP4
Zoro # G4228743
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55 mm
- Outside Dia. 90 mm
- Width 26 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3011KC1NAP4
- Zoro # G4228743
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 26 mm |
Outside Dia. Tolerance | -8 |
Outer Ring Inside Dia. (In.) | 3.189 in |
Outer Ring Inside Dia. (mm) | 81 mm |
Outer Ring Inside Diameter | 82 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 26 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 55 mm |
Inner Ring Outside Diameter | 61.5 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3011, Bore Diameter 55 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 61.5 mm, Lubricant Material Grease, Oil, Maximum Speed 7,300 RPM Grease, 86,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 82 mm, Outside Diameter 90 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Blower Motor, 120V (2-0085)
- CHIEF Cellulose Filter Element 10 Micron (SLE210)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- SKF Cylindrical Roller Bearings (NJ220)
- Ntn Cylindrical Roller Bearings