Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 50mm
Mfr # NN3010KC1NAP4
Zoro # G4005601
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 80 mm
- Width 23 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3010KC1NAP4
- Zoro # G4005601
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 23 mm |
Outside Dia. Tolerance | -7 |
Outer Ring Inside Dia. (mm) | 72.5 mm |
Outer Ring Inside Dia. (In.) | 2.8543 in |
Outside Diameter | 80 mm |
Inner Ring Outside Diameter | 55 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.007 mm |
Bore Diameter Tolerance | +0/-0.006 mm |
Outer Ring Inside Diameter | 74 mm |
Overall Width | 23 mm |
Shaft Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3010, Bore Diameter 50 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 55 mm, Lubricant Material Grease, Oil, Maximum Speed 8,000 RPM Grease, 94,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 74 mm, Outside Diameter 80 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MFS-20MORB Straight (FS6400-16-20-O)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX34)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- POWERMATE PX High-Flow Aluminum Female Couplers (P036-0140SP)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5215 WB (A 5215 WB)
- Ntn Roller Bearings