Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 45mm
Mfr # NN3009KC1NAP4
Zoro # G4052517
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 75 mm
- Width 23 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3009KC1NAP4
- Zoro # G4052517
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 23 mm |
Outer Ring Inside Dia. (In.) | 2.6575 in |
Outside Dia. Tolerance | -7 |
Outer Ring Inside Dia. (mm) | 67.5 mm |
Outside Diameter Tolerance | +0/-0.007 mm |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 69 mm |
Bore Diameter Tolerance | +0/-0.006 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 23 mm |
Inner Ring Outside Diameter | 50 mm |
Bore Diameter | 45 mm |
Outside Diameter | 75 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3009, Bore Diameter 45 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 50 mm, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 8,800 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 69 mm, Outside Diameter 75 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- Ntn Cylindrical Roller Bearings