Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 110mm
Mfr # NN3022KC1NAP4
Zoro # G4078182
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110 mm
- Outside Dia. 170 mm
- Width 45 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # NN3022KC1NAP4
- Zoro # G4078182
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 45 mm |
Outside Dia. Tolerance | -10 |
Outer Ring Inside Dia. (In.) | 6.1024 in |
Outer Ring Inside Dia. (mm) | 155 mm |
Outside Diameter | 170 mm |
Bore Diameter | 110 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Overall Width | 45 mm |
Shaft Fillet Radius | 2.5 mm |
Housing Fillet Radius | 2.5 mm |
Inner Ring Outside Diameter | 119 mm |
Outer Ring Inside Diameter | 157 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3022, Bore Diameter 110 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 119 mm, Lubricant Material Grease, Oil, Maximum Speed 3,600 RPM Grease, 4,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 157 mm, Outside Diameter 170 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- GORILLAPRO Nickel-Based Extreme Service Paste Anti-Seize Lubricant (NSNI)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- Ntn Cylindrical Roller Bearings