Shop All Cylindrical Roller Bearings
Ntn
Cylindrical BRG, Double Row, Bore 105mm
Mfr # NN3021KC1NAP4
Zoro # G4187547
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 105 mm
- Outside Dia. 160 mm
- Width 41 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NN3021KC1NAP4
- Zoro # G4187547
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 160 mm |
Width | 41 mm |
Outer Ring Inside Dia. (In.) | 5.748 in |
Outside Dia. Tolerance | -10 |
Outer Ring Inside Dia. (mm) | 146 mm |
Shaft Fillet Radius | 2.5 mm |
Housing Fillet Radius | 2.5 mm |
Outside Diameter | 160 mm |
Overall Width | 41 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Inner Ring Outside Diameter | 114 mm |
Bore Diameter | 105 mm |
Outer Ring Inside Diameter | 148 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 3021, Bore Diameter 105 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 114 mm, Lubricant Material Grease, Oil, Maximum Speed 3,800 RPM Oil, 4,500 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outer Ring Inside Diameter 148 mm, Outside Diameter 160 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- MOLON AC Gearmotor, 20 rpm, Open, 115V (QGM-5013-1M)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU206E M (NU-206E M)
- Ntn Cylindrical Roller Bearings