Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Bearing, 80mm Bore, 170mm OD
Mfr # NU316EG1C3
Zoro # G3297786
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU316EG1C3
- Zoro # G3297786
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Outside Dia. Tolerance | +0/-0.030mm |
Inner Ring Outside Dia. (mm) | 101 mm |
Inner Ring Outside Diameter | 91 mm |
Bore Diameter | 80 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Shaft Fillet Radius | 2.1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Overall Width | 39 mm |
Outside Diameter | 170 mm |
Housing Fillet Radius | 2 mm |
Outer Ring Inside Diameter | 159 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 316, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 91 mm, Lubricant Material Grease, Oil, Maximum Speed 3,700 RPM Grease, 4,400 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 159 mm, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 9 # of Teeth (80BS09H X 1 1/4)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN Cylindrical Roller Brg (NU2211)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- Ntn Cylindrical Roller Bearings