Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Bearing, 45mm Bore, 100mm OD
Mfr # NU309EG1C3
Zoro # G2072901
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU309EG1C3
- Zoro # G2072901
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Inner Ring Outside Dia. (mm) | 58.5 mm |
Outside Dia. Tolerance | +0/-0.025mm |
Outside Diameter | 100 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Overall Width | 25 mm |
Shaft Fillet Radius | 1.5 mm |
Inner Ring Outside Diameter | 53 mm |
Bore Diameter | 45 mm |
Housing Fillet Radius | 1.5 mm |
Outer Ring Inside Diameter | 92 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 309, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 53 mm, Lubricant Material Grease, Oil, Maximum Speed 6,500 RPM Grease, 7,600 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 92 mm, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NACHI Snap Ring, WRE110 (WRE110)
- Ntn Roller Bearings