Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Bearing, 40mm Bore, 80mm OD
Mfr # NJ208EG1C3
Zoro # G1762835
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NJ208EG1C3
- Zoro # G1762835
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Shoulder Height (mm) | 53.9 mm |
Inner Ring Outside Dia. (mm) | 49.5 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Housing Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Overall Width | 18 mm |
Shaft Fillet Radius | 1.1 mm |
Inner Ring Outside Diameter | 46.5 mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Inside Diameter | 73.5 mm |
Outside Diameter | 80 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 46.5 mm, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 73.5 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cast Iron Flywheel 16 In. 2B with Key (PU016700AJ)
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- GLOBAL G2SC-075-B Two-Piece Clamping Collar (G2SC-075-B)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- Ntn Roller Bearings