Shop All Cylindrical Roller Bearings
Ntn
Cylindrical Bearing, 140mm Bore, 250mm OD
Mfr # NU228EG1C3
Zoro # G6727761
original price:
$1,572.99
9% off
new price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140 mm
- Outside Dia. 250 mm
- Width 42 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # NU228EG1C3
- Zoro # G6727761
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 250 mm |
Width | 42 mm |
Outside Dia. Tolerance | +0/-0.018mm |
Inner Ring Outside Dia. (mm) | 169 mm |
Shaft Fillet Radius | 3 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Bore Diameter Tolerance | +0/-0.025 mm |
Inner Ring Outside Diameter | 153 mm |
Housing Fillet Radius | 2.5 mm |
Outer Ring Inside Diameter | 237 mm |
Bore Diameter | 140 mm |
Outside Diameter | 250 mm |
Overall Width | 42 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 153 mm, Lubricant Material Grease, Oil, Maximum Speed 2,400 RPM Grease, 2,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 237 mm, Outside Diameter 250 mm, Overall Width 42 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- DIXON Female to Bowes Coupler, Barb, 1/2, Steel (4NS4)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307EM.C3)
- Ntn Cylindrical Roller Bearings