Shop All Tapered Roller Bearings
Ntn
Cone & Cup - 70 Mm Id X 150 Mm Od X 54 Mm W; Single Row; Through Hardened Steel
Mfr # 32314
Zoro # G709135093
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 69500 lbf310000 N310.00 kN
- Lubrication w/o Oil Hole
- Type Tapered Roller Bearing
- Material Through Hardened Steel
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 32314
- Zoro # G709135093
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 69500 lbf310000 N310.00 kN |
Lubrication | w/o Oil Hole |
Type | Tapered Roller Bearing |
Material | Through Hardened Steel |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- SMC Valve Manifold, 4 Station, 1/8 NPT (SS5Y5-41-04-01T)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- TIMKEN TIM-49162, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49162 (49162)
- Ntn Roller Bearings