Shop All Tapered Roller Bearings
Ntn
Cone & Cup - 70 Mm Id X 125 Mm Od X 33.25 Mm W; Single Row; Through Hardened Steel
Mfr # 32214
Zoro # G109154410
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 27
- Cone Width 31
- Dynamic Load Capacity (Lb.) 166000
- Outside Dia. (mm) 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 32214
- Zoro # G109154410
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 27 |
Cone Width | 31 |
Outside Dia. (mm) | 125 mm |
Details
Dynamic Load Capacity (Lb.) | 166000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Bearing Assy., 25 mm (4T-32014X)
- NTN NTN 3875, Tapered Roller Bearing Cone 15 In Id X 11875 In W (3875)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- NTN Tapered Roller Brg Cup - Single Cup; 2.875 In Od X 0.9063 In W; Case Carburized Steel (HM88510)
- TIMKEN TIM-372, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 372 (372)
- Ntn Roller Bearings